Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2603 628 36
Zoro # G010050726
product price: $2,512.99
/ea
Free Shipping & Returns
$2,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2603 628 36
- Zoro # G010050726
- UPC # 197163249732
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Material | Aluminum |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (11B722L)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- Phi Exit Devices