Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2602CD 630 36
Zoro # G710050934
product price: $2,892.99
/ea
Free Shipping & Returns
$2,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2602CD 630 36
- Zoro # G710050934
- UPC # 197163249701
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Dummy Trim Prep, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Adjustable Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W (517D)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- TOUGH GUY Access Door, Flush, Fire Rated, 22x30In (5YM01)
- EMTEK Satin Brass Pocket, 2115US4138 (2115US4138)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- YALE COMMERCIAL 3 Hour Fire Rated 3ft Exit Only Rim Exit Device 689 Aluminum Finish (2100F36689)
- Phi Exit Devices