Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2601CD 630 48
Zoro # G610050935
product price: $2,956.99
/ea
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2601CD 630 48
- Zoro # G610050935
- UPC # 197163249695
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 10 x 10 (MS1010L)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- YALE COMMERCIAL Yale Exit Device Lever Trim, Key Locks/Unlocks, Grade 1, C Keyway, AU Handle (AU446F626XCKEYWAY)
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- Phi Exit Devices