Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2601CD 630 36
Zoro # G310051003
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2601CD 630 36
- Zoro # G310051003
- UPC # 197163249688
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 4 cut keys with a rekey tool (KWS-83335)
- ZORO SELECT O-Ring, Dash 019, Buna N, 0.07 In., PK25 (5JJY4)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38801.009.0056)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4628)
- DORMA Fire-Rated Rim Device 463 Strike, 36, 630 Stainless Steel (F9300B-630)
- Phi Door Exit Devices