Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2601 630 48
Zoro # G510050967
product price: $2,852.99
/ea
Free Shipping & Returns
$2,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2601 630 48
- Zoro # G510050967
- UPC # 197163249664
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC10 Series Closer Arm Aluminum (DCHA1050-AL)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157A.32D)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- JACKSON Body Hardware Package for Model 1085 and 1085P Exit Devices (301409)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- VON DUPRIN Deadlatch, Heavy, Satin SS, Fits 4-3/4inW (E7500 24V US32D FSE)
- Phi Door Exit Devices