Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2601 630 36
Zoro # G610050782
product price: $2,790.99
/ea
Free Shipping & Returns
$2,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2601 630 36
- Zoro # G610050782
- UPC # 197163249657
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- BEST 2" W x 4-1/2" H Satin Electrified Hinge (CEFBB191-5445X45DOORHINGE32DSTS)
- ROCKWOOD Folding Pull Handle, Cast Brass, Chrome, Clips/Fasteners (880.26D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- ADAMS RITE Elec Narrow CVR Device, Motorized Latch Retraction, 48", US28 (8611MLR-48)
- Phi Exit Devices