Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2601 613 36
Zoro # G010050931
product price: $2,790.99
/ea
Free Shipping & Returns
$2,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2601 613 36
- Zoro # G010050931
- UPC # 197163249633
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17036)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Nickel (FP223U15)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- Phi Exit Devices