Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # ELRKF-4
Zoro # G810052586
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Exit Device Parts
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRKF-4
- Zoro # G810052586
- UPC # 197163250288
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Description
Apex Electrification Kit, Wide Stile, 4 Ft. Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- RICHELIEU 36inch 914 mm Track, BiFold Door Hardware Kit, White (14014WBC)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- INOX Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor (ED93F-RIM36-32D-AM)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- Phi Exit Devices