Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # ELR2408 630 36
Zoro # G510071191
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Material Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2408 630 36
- Zoro # G510071191
- UPC # 197163304424
- Country of Origin United States
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Description
The Apex 2000 Series Touchbar Style Exit Device is highly regarded by architects and end-users alike. Many of the nation's largest healthcare and educational facilities prefer the Apex for it's aesthetic design and efficient engineering. All Apex 2000 Series Exit Devices are UL listed for panic and fire hardware and are certified to ANSI A156.3 Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dogging Assembly for Hex Key Dogging Systems on 1200 Series Exit Devices (302670)
- ZORO SELECT O-Ring, EPDM, Dash 113, 9/16, 0.755, PK50 (U38869.009.0056)
- LAMP Draw Latch, Nonlocking, Spring Loaded (SCC-40/SS)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- Phi Exit Devices