Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # ELR2401 630 36
Zoro # G710071199
product price: $2,895.99
/ea
Free Shipping & Returns
$2,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Includes Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2401 630 36
- Zoro # G710071199
- UPC # 197163044481
- Country of Origin United States
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Description
The Apex 2000 Series Touchbar Style Exit Device is highly regarded by architects and end-users alike. Many of the nation's largest healthcare and educational facilities prefer the Apex for it's aesthetic design and efficient engineering. All Apex 2000 Series Exit Devices are UL listed for panic and fire hardware and are certified to ANSI A156.3 Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Passage Lock, 2-3/4in Backset and ASA Strike Satin Chrome (QCL230E626)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- J.W. WINCO GN749-M16X1.5-A Threaded Plug, NBR Seal (749-M16X1.5-A)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1007SG-LH)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- DETEX Fire Rated Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (FV40 EB LD 628 99 48)
- Phi Exit Devices