Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # 2408CD 628 36
Zoro # G610051055
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Includes Rim Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2408CD 628 36
- Zoro # G610051055
- UPC # 197163249602
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Includes | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Application | Rim Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
Narrow Stile Rim Exit Device, Key Controls Lever/Knob, Cylinder Dogging, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- KEYLESS FACTORY 2013-2019 Mitsubishi Mirage / 3-Button Smart Key Shell with MIT11R emergency key / (SKS-MIT-021)
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- Phi Exit Devices