Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # 2403CD 630 48
Zoro # G810051039
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Stainless Steel
- Fire Rated No
- Application Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403CD 630 48
- Zoro # G810051039
- UPC # 197163249596
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Rim Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK (741)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161PC)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Exit Device, Aluminum, Not Fire Rated (25-R-EO 4 28)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- Phi Door Exit Devices