Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # 2403CD 630 36
Zoro # G610051093
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Rim Exit Devices
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2403CD 630 36
- Zoro # G610051093
- UPC # 197163249589
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Narrow Stile Rim Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- CAL-ROYAL 48" RIM Exit device, Brass (CRL-A2220EO48-US3)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- Phi Exit Devices