Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # 2401CD 630 48
Zoro # G510050493
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2401CD 630 48
- Zoro # G510050493
- UPC # 197163249558
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Stop, 2231US19 (2231US19)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 T4A3786 26D)
- MASTER LOCK Resettable Combination Padlock, 2" Wide, Brass (175D)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- ADAMS RITE Exit Device (8600-36-US32D)
- Phi Door Exit Devices