Shop All Exit Devices
Phi
2400 Series Apex Narrow Stile Rim Exit Devices
Mfr # 2401CD 630 36
Zoro # G710050507
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2401CD 630 36
- Zoro # G710050507
- UPC # 197163249541
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | Rim Exit Devices |
Description
Narrow Stile Rim Exit Device, Exit Only, Cover Plate Prep, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin L46PIN10 6 Pin Coined Logo Key Blank with L4 Keyway (L46PIN10)
- RANDALL 2In. SEAM BINDER (6 FT W-68-U)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- DETEX Delayed Exit Device, 84" Door Height (V40 EE CD 628 99 36)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- Phi Exit Devices