Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # TS2301 628 36 RHR
Zoro # G610054131
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Includes Mortise Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # TS2301 628 36 RHR
- Zoro # G610054131
- UPC # 197163250929
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Includes | Mortise Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Description
Mortise Exit Device, Exit Only, Cover Plate Prep, Touchbar Monitoring Switch, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-3/4 Inch X 1-1/8 Inch (P3600-BNV)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, PTFE (42MPG-075)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122B-Y103)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Left Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086L37313)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- Phi Exit Devices