Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # MLR2808 630 36
Zoro # G510053463
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2808 630 36
- Zoro # G510053463
- UPC # 197163250752
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Motorized Latch Retraction Concealed Vertical Rod Exit Device, Key Controls Lever, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22002A3)
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- BRASS ACCENTS Mail Slot, 3x10", PVD Polished Brass (A07-M0050-PVD)
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- Phi Door Exit Devices