Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # MLR2308 630 36 LHR
Zoro # G910052783
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Application Mortise Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLR2308 630 36 LHR
- Zoro # G910052783
- UPC # 197163250646
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Mortise Exit Devices |
Material | Stainless Steel |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Description
Motorized Latch Retraction Mortise Exit Device, Key Controls Lever, Right Hand Reverse, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Passage Door Knob, Solid Brass (PA03)
- HARDWARE RESOURCES 7/16" Diameter x 3.5 mm Clear Door Bumpers - pack of 200 200PK (85101CL-K)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- Phi Exit Devices