Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # MLR2303 630 36 RHR
Zoro # G410052764
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLR2303 630 36 RHR
- Zoro # G410052764
- UPC # 197163250639
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Mortise Exit Device, Key Retracts Latchbolt, Right Hand Reverse, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD HID Compatible Proximity Card Reader. HID standard 125KHz proximity (DAC-HIDR)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 3-in Brush, 94-in. (BPS153-94)
- VON DUPRIN Replacement 050011 (050011-00)
- YALE Rimlock, Jimmyproof Deadlock w/ Thumbturn (197)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- VON DUPRIN Rim Device with RX Switch, Stainlss Steel (RX98EO 3 32D)
- Phi Exit Devices