Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # MLR2303 630 36 LHR
Zoro # G010052782
product price: $3,326.99
/ea
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2303 630 36 LHR
- Zoro # G010052782
- UPC # 197163250622
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | Mortise Exit Devices |
Description
Motorized Latch Retraction Mortise Exit Device, Key Retracts Latchbolt, Right Hand Reverse, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7239)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Carrara 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1122)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, 33 (3347A-EO 3 313)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - DU (KED01-36-DU)
- Phi Exit Devices