Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2314 630 36 LHR
Zoro # G610052878
product price: $2,478.99
/ea
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated Yes
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2314 630 36 LHR
- Zoro # G610052878
- UPC # 197163250516
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Grade | Grade 1 |
Application | Mortise Exit Devices |
Description
Mortise Exit Device, Lever/Knob Always Active, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- PEMKO 217DV36 36" Door Shoe with Vinyl Dark Bronze (217DV36)
- KABA Mechanical Lock, Satin Chrome, 5 Button (9662C1026D41)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- Phi Door Exit Devices