Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2308 628 36 RHR
Zoro # G110053221
product price: $2,226.99
/ea
Free Shipping & Returns
$2,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Aluminum Clear Anodized
- Fire Rated Yes
- Grade Grade 1
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2308 628 36 RHR
- Zoro # G110053221
- UPC # 197163250479
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | Yes |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Mortise Exit Devices |
Description
Mortise Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- EMTEK Oil Rubbed Bronze Latch LC4-DLB275RUS10B (LC4-DLB275R-O)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06-F 3 US3 RHR)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- Phi Door Exit Devices