Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2308 612 36 RHR
Zoro # G810053132
product price: $2,478.99
/ea
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Bronze Clear Coated
- Fire Rated Yes
- Color Satin Bronze Clear Coated
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2308 612 36 RHR
- Zoro # G810053132
- UPC # 197163250455
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Bronze Clear Coated |
Fire Rated | Yes |
Color | Satin Bronze Clear Coated |
Includes | Mortise Exit Devices |
Grade | Grade 1 |
Material | Bronze |
Application | Mortise Exit Devices |
Description
Mortise Exit Device, Key Controls Lever/Knob, Fire Rated, 3 Ft. Device, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Brace Strap 9.3X1.5X1/8 Blk (N351-475)
- NELSON SHIMS Nelson Wood Shims NW 120 PINE 8 in. Pine Wood Shims; 120 Count (NW 120 PINE)
- FALCON Satin Chrome Cylinder Q500010626 (Q500010626)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- Phi Door Exit Devices