Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2305 630 36 RHR
Zoro # G710053133
product price: $2,478.99
/ea
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated Yes
- Grade Grade 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2305 630 36 RHR
- Zoro # G710053133
- UPC # 197163250448
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Grade | Grade 1 |
Material | Stainless Steel |
Application | Mortise Exit Devices |
Color | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Key Controls Thumb Piece, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adjustable Hinge, Black (S E6-10-501-20)
- EKENA MILLWORK 9 1/4"W x 3/4"T x 96"L S4S Board, PVC (S4S1X10X96SWPV)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- ZORO SELECT Alarmed Exit Device, Hex Dogging, Fits 4In (6200R-A-626-AL)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- Phi Door Exit Devices