Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2303 630 36 RHR
Zoro # G510053098
product price: $2,478.99
/ea
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated Yes
- Includes Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2303 630 36 RHR
- Zoro # G510053098
- UPC # 197163250431
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Mortise Exit Device, Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Night Latch Lever, Quantum, SS (510L-NL-Q US32D)
- HILLMAN 4Pkmtl Mirr Hold/Anchor (121155)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- Phi Door Exit Devices