Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # FL2303 628 36 LHR
Zoro # G810052456
product price: $2,226.99
/ea
Free Shipping & Returns
$2,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Aluminum Clear Anodized
- Fire Rated Yes
- Application Mortise Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2303 628 36 LHR
- Zoro # G810052456
- UPC # 197163250417
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | Yes |
Application | Mortise Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Material | Aluminum |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38875.006.0012)
- ILCO Ilco: Key Blanks, A1145F-SC10 SCHL. (A145F 145F (ILCO-A1145F-SC10)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- Phi Exit Devices