Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # ELRFL2301 630 36 LHR
Zoro # G410052252
product price: $3,359.99
/ea
Free Shipping & Returns
$3,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated Yes
- Application Mortise Exit Devices
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRFL2301 630 36 LHR
- Zoro # G410052252
- UPC # 197163250257
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Electric Latch Retraction Mortise Exit Device, Exit Only, Cover Plate Prep, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK25 (U38871.012.0150)
- BALDWIN ESTATE Transitional Spindles (0533.004.A)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Chrome (FRP175U26D)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- Phi Door Exit Devices