Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # ELR2614 630 36
Zoro # G310052291
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2614 630 36
- Zoro # G310052291
- UPC # 197163250240
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Lever/Knob Always Active, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2 in. H X 1.75 in. W X 36 in. L Mill Aluminum Flat Top Saddle Threshold Silver (ST175)
- LAB LAB:.240 Bottom Pins (L240-BP)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- SIMPLEX Clutch Sub-Assembly, Simplex (20143000001)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- Phi Exit Devices