Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # E2303 630 36 RHR
Zoro # G810052135
Free Shipping & Returns
$2,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Application Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # E2303 630 36 RHR
- Zoro # G810052135
- UPC # 197163250097
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Mortise Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Material | Stainless Steel |
Includes | Mortise Exit Devices |
Description
Electric Lock/Unlock Mortise Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Brushed Chrome (2468pri1310CLETLH26D4916)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-09)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- Phi Door Exit Devices