Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # E2103K
Zoro # G210052063
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Fire Rated No
- Includes Exit Device Parts
- Application Exit Device Parts
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # E2103K
- Zoro # G210052063
- UPC # 197163041602
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Fire Rated | No |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Color | Grey |
Description
Electric Lock/Unlock Kit, Apex 2000 Series Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- PAWLING End Cap, Eggshell, 7-3/4 x 1In (ETC-8C-0-370)
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- OEM OEM: NEW: 2019 Ford Edge ST / 5-Button Smart Key / PN: KT4T-15K601-CE / M3N-A2C931426 (RSK-FD-15K601)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black (98L-03 3 315 RHR)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- Phi Door Exit Devices