Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2314 630 48 RHR
Zoro # G810050605
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Mortise Exit Devices
- Application Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2314 630 48 RHR
- Zoro # G810050605
- UPC # 197163249527
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Mortise Exit Device, Lever/Knob Always Active, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- BLUM 110 Degree Soft-closing Screw On Overlay Onyx Black Hinge (71B3550)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ADAMS RITE 880136 36" Narrow Stile Rim Exit Device Aluminum (880136)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Do (9947WDCEO-F 3 26D)
- Phi Exit Devices