Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308CD 630 36 RHR
Zoro # G810050360
Free Shipping & Returns
$2,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Application Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 2308CD 630 36 RHR
- Zoro # G810050360
- UPC # 197163249503
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Key Controls Lever/Knob, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-43)
- HILLMAN 4Pkclr Mirr Rosette/Bud (122200)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- Phi Exit Devices