Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308CD 630 36 LHR
Zoro # G510050301
product price: $2,383.99
/ea
Free Shipping & Returns
$2,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308CD 630 36 LHR
- Zoro # G510050301
- UPC # 197163249497
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Description
Mortise Exit Device, Key Controls Lever/Knob, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIC/WESCO RV KEY, FIC 346, Precut, Replaces EF, HF, & CF (KEY-HF-346)
- VON DUPRIN Satin Chrome Cover 05007126D (05007126D)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex (4RRF6)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-6)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- Phi Door Exit Devices