Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308 M4908A 630 36 RHR
Zoro # G810050308
product price: $2,942.99
/ea
Free Shipping & Returns
$2,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Application Mortise Exit Devices
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308 M4908A 630 36 RHR
- Zoro # G810050308
- UPC # 197163249480
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, with 4908A Trim, Key Controls Lever/Knob, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- HAGER Satin Chrome Stop 256S26D (067225)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE EXIT ONLY, NO TRIM 48 INCHES CLEAR ANODIZED (FCH-369048-CL)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- Phi Exit Devices