Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308 M4908A 630 36 LHR
Zoro # G710050408
product price: $2,942.99
/ea
Free Shipping & Returns
$2,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Includes Mortise Exit Devices
- Material Stainless Steel
- Application Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308 M4908A 630 36 LHR
- Zoro # G710050408
- UPC # 197163249473
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Material | Stainless Steel |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Mortise Exit Device, with 4908A Trim, Key Controls Lever/Knob, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- Phi Exit Devices