Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308 630 36 RHR
Zoro # G010050245
product price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308 630 36 RHR
- Zoro # G010050245
- UPC # 197163249459
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Application | Mortise Exit Devices |
Description
Mortise Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- FALCON Satin Chrome Deadbolt D271626 (D271626)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Maple (HBW08X08X375AMA)
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: Black (R534H)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- Phi Exit Devices