Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308 630 36 LHR
Zoro # G010050252
product price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308 630 36 LHR
- Zoro # G010050252
- UPC # 197163249442
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Description
Mortise Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 48", PK30 (FPR41SG018)
- PEMKO 2221APK36 36" Door Shoe with Rain Drip and Prene Mill Aluminum (2221APK36)
- MARVIN Screen Wndw Adj 18X21-37 (AWS1837)
- OSBORNE WOOD PRODUCTS 5/8 x 1/4 x 96 5/8 Half Round Rope in Beech (891422BCH)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- Phi Door Exit Devices