Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2308 628 36 LHR
Zoro # G710050200
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Includes Mortise Exit Devices
- Application Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2308 628 36 LHR
- Zoro # G710050200
- UPC # 197163249435
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Description
Mortise Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5187320140)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- PRIMELINE TOOLS Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack) (C 1107)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- Phi Exit Devices