Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2303CD 630 36 LHR
Zoro # G310050327
product price: $2,383.99
/ea
Free Shipping & Returns
$2,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2303CD 630 36 LHR
- Zoro # G310050327
- UPC # 197163249428
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 354, Buna N, 0.21 In., PK5 (U38801.018.0512)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148M-26D-41)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE5)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ADAMS RITE 880136 36" Narrow Stile Rim Exit Device Aluminum (880136)
- YALE Rim Exit Device (2100-36 689)
- Phi Door Exit Devices