Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2303 630 48 RHR
Zoro # G610050218
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Application Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2303 630 48 RHR
- Zoro # G610050218
- UPC # 197163249411
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Mortise Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Material | Stainless Steel |
Description
Mortise Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Hinges, Constant Torque (S E6-10-416-50)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Stainless Steel (820SSB)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- Phi Exit Devices