Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2303 630 48 LHR
Zoro # G810050247
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2303 630 48 LHR
- Zoro # G810050247
- UPC # 197163249404
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Grade | Grade 1 |
Description
Mortise Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Bright Chrome (FP222U26)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1347AF)
- ZORO SELECT S Hook, 13/64 in. Opening, 1 in., PK25 (U17381.000.0100)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- Phi Door Exit Devices