Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2303 630 36 LHR
Zoro # G010050436
product price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2303 630 36 LHR
- Zoro # G010050436
- UPC # 197163249381
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 3/16 in (C8701-C415A-14A)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- MIDWEST FASTENER 15/16" x 1-1/16" x 1/16" Rubber O-Rings 10PK (64801)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-37236)
- Phi Door Exit Devices