Shop All Exit Devices
Phi
2300 Series Apex Mortise Exit Devices
Mfr # 2301 628 36 LHR
Zoro # G310049741
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Grade Grade 1
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2301 628 36 LHR
- Zoro # G310049741
- UPC # 197163249329
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Mortise Exit Devices |
Description
Mortise Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-ZT-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- EKENA MILLWORK 3"H x 1 1/4"P x 96"L Nail Fin Brick Mould, PVC (MLD03X01X96NFSWPV)
- STRYBUC Commercial Door Closer (18-88)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- DETEX Alarmed Dead Bolt Panic Hardware - 3 Point Top Bolt, Deadbolt and Bottom Bolt Exit Control Lk (DTX-ECL-230X-TDB)
- Phi Exit Devices