Shop All Exit Devices
Phi
2208 X 4908A RHR US3 Precision Hardware Inc PHI Exit Device
Mfr # 2208 4908A 605 36 RHR
Zoro # G810057888
product price: $3,346.99
/ea
Free Shipping & Returns
$3,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Brass
- Grade Grade 1
- Color Bright Brass
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208 4908A 605 36 RHR
- Zoro # G810057888
- UPC # 197163191987
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Brass |
Grade | Grade 1 |
Color | Bright Brass |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, with 4908A Trim, Key Controls Lever/Knob, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE CASEMENT OPRTR 9"" RH BRNZ (17390-LB)
- HILLMAN 3Pk 50Lb Picture Hanger (121050)
- BEST 1-1/2" W x 4" H Satin Chrome Door and Butt Hinge (F179 4X4 DOOR HINGE 26D STL)
- NATIONAL HARDWARE Screen Door Kit Black (N100-014)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- Phi Exit Devices