Shop All Exit Devices
Phi
2208 X 4908A 630 Precision Hardware Inc PHI Exit Device
Mfr # 2208 4908A 630 36 RHR
Zoro # G110058004
product price: $3,015.99
/ea
Free Shipping & Returns
$3,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2208 4908A 630 36 RHR
- Zoro # G110058004
- UPC # 197163191994
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Surface Vertical Rod Exit Device, with 4908A Trim, Key Controls Lever/Knob, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION LOCK PLS24PROXHD Door Catch (PLS24PRO/XHD)
- PRIMELINE TOOLS Kick Plate, 8 in. x 34 in., Brite Brass on Aluminum Door Kick Plate (Single Pack) (MP4618)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D14DS3626)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- Phi Door Exit Devices