Shop All Exit Devices
Phi
2203x4903A-628 Precision Hardware Inc PHI Exit Device
Mfr # 2203 4903A 628 36 RHR
Zoro # G010057251
product price: $2,629.99
/ea
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2203 4903A 628 36 RHR
- Zoro # G010057251
- UPC # 197163191871
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Material | Aluminum |
Description
Surface Vertical Rod Exit Device, with 4903A Trim, Key Retracts Latchbolt, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30R)
- NATIONAL HARDWARE 10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace (N220-244)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON F-25-R-L-NL-D 4 32D Exit Device (F-25-R-L-NL-D 4 32D RHR)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- Phi Door Exit Devices