Shop All Exit Devices
Phi
2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device
Mfr # 2108 4908A 628 36 LHR
Zoro # G910056873
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Left Hand Reverse
- Includes Rim Exit Devices
- Application 2100 Series Apex Rim Exit Devices
- Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108 4908A 628 36 LHR
- Zoro # G910056873
- UPC # 197163186198
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Classroom |
Grade | Grade 1 |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Type | A Lever |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- SCHLAGE Rekey Bottom Pin #3 (34-303)
- BALDWIN ESTATE Entry Door Levers Bright Chrome (5255.260.RENT)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095RS4313)
- Phi Door Exit Devices