Shop All Exit Devices
Phi
2108 V4908A 630 RHR Precision Hardware Inc PHI Exit Device
Mfr # 2108 V4908A 630 36 RHR
Zoro # G710057605
product price: $2,365.99
/ea
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Function Classroom
- Application 2100 Series Apex Rim Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108 V4908A 630 36 RHR
- Zoro # G710057605
- UPC # 197163186259
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Function | Classroom |
Application | 2100 Series Apex Rim Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Freewheeling/Vandal Resistant Lever, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953W-017)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - Red Oak (12"W x 48"L) (011248102AK1)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- YALE Rim Exit Device (2100-36 689)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- Phi Exit Devices