Shop All Exit Devices
Phi
2108 4908A 630 RHR Precision Hardware Inc PHI Exit Device
Mfr # 2108 4908A 630 36 RHR
Zoro # G710056882
product price: $2,365.99
/ea
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Function Classroom
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108 4908A 630 36 RHR
- Zoro # G710056882
- UPC # 197163186228
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Function | Classroom |
Material | Stainless Steel |
Type | A Lever |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7ft. - Red Dot (03_102)
- BEST 1-1/2" W x 4" H Satin Chrome Door and Butt Hinge (F179 4X4 DOOR HINGE 26D STL)
- EKENA MILLWORK Standard Balboa Architectural Grade PVC Bracket With Traditional Ends, 3"W x 12"D x 14"H (BKTP03X12X14BOA01)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- ADAMS RITE Adams Rite 8200 Series Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 96", Du (ADR-8222-36)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- Phi Exit Devices