Shop All Exit Devices
Phi
2108 4908A 630 LHR Precision Hardware Inc PHI Exit Device
Mfr # 2108 4908A 630 36 LHR
Zoro # G410056816
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Left Hand Reverse
- Includes Rim Exit Devices
- Type A Lever
- Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2108 4908A 630 36 LHR
- Zoro # G410056816
- UPC # 197163186211
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Includes | Rim Exit Devices |
Type | A Lever |
Function | Classroom |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 3 5/8"H x 2 3/4"P x 4 5/8"F x 96"L Crown Moulding, PVC (WM47X96SWPV)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Adjustable Roller Guide, Wall Mounted, Flat Black (BARN-RGD2 FBL)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- Phi Exit Devices